This product requires certification to purchase.

Self Close Face Mount Variable Overlay Hinge (Pair) in Satin Nickel

You last purchased this on
 
Amerock

Self Close Face Mount Variable Overlay Hinge (Pair) in Satin Nickel

  • Fast #
  • Part #ABPR3429G10
  • Item #7793340
  • Manufacturer Part #BPR3429G10
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Self Close Face Mount Variable Overlay Hinge (Pair) in Satin Nickel

  • Fast #
  • Part #ABPR3429G10
  • Item #7793340
  • Manufacturer Part #BPR3429G10
4 out of 5 Customer Rating

X Points
per PACK
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Variable Overlay Hinge
  • Finished in Satin Nickel
  • 2 Pack
  • Includes mounting hardware: (Size(s):#6 Oval Head Screw x 5/8in; #6 Flat Head Screw x 1/2in)
  • Uncompromised quality at an unbeatable price
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Length:
2-3/4 in
Package Quantity:
Pack of 2
Width:
1-13/16 in