This product requires certification to purchase.

3/8 in. Self Close Face Mount Inset Hinge (Pair) in Polished Chrome

Amerock

3/8 in. Self Close Face Mount Inset Hinge (Pair) in Polished Chrome

  • Fast #
  • Part #ABPR342826
  • Item #7793264
5 out of 5 Customer Rating
Brand image
Amerock

3/8 in. Self Close Face Mount Inset Hinge (Pair) in Polished Chrome

  • Fast #
  • Part #ABPR342826
  • Item #7793264
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3/8 in (10 mm) Inset Hinge
  • Finished in Polished Chrome
  • 2 Pack
  • Includes mounting hardware: (Size(s):#6 Oval Head Screw x 5/8in)
  • Uncompromised quality at an unbeatable price
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
2-3/4 in
Package Quantity:
Pack of 2
Width:
2 in