This product requires certification to purchase.

3 in. Center-to-Center Pull in Oil Rubbed Bronze (Pack of 10)

Amerock

3 in. Center-to-Center Pull in Oil Rubbed Bronze (Pack of 10)

  • Fast #
  • Part #A10BX40515ORB
  • Item #7793422
  • Manufacturer Part #10BX40515ORB
4.1 out of 5 Customer Rating
Brand image
Amerock

3 in. Center-to-Center Pull in Oil Rubbed Bronze (Pack of 10)

  • Fast #
  • Part #A10BX40515ORB
  • Item #7793422
  • Manufacturer Part #10BX40515ORB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3 in (76 mm) Center-to-Center Pull
  • Finished in Oil Rubbed Bronze
  • 10 Pack
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3 in
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1-3/8 in
Diameter - Base:
3/8 in
Hardware Type:
Bar Pull
Height:
1-3/8 in
Length:
5-3/8 in
Material:
Carbon Steel
Package Quantity:
Pack of 10
Shape:
Bar
Style:
Contemporary
UPC:
026634242197
Width:
1/2 in