7 in. Center-to-Center Bar Pull in Flat Black (Pack of 10)
7 in. Center-to-Center Bar Pull in Flat Black (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 7 in (178 mm) Center-to-Center Pull
- Finished in Flat Black
- 10 Pack
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 7 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-3/8 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Bar Pull
- Height:
- 1-3/8 in
- Length:
- 9-3/8 in
- Material:
- Zinc
- Package Quantity:
- Pack of 10
- Shape:
- Bar
- Style:
- Contemporary
- Width:
- 1/2 in