This product requires certification to purchase.

7 in. Center-to-Center Pull in Satin Nickel (Pack of 10)

You last purchased this on
 
Amerock

7 in. Center-to-Center Pull in Satin Nickel (Pack of 10)

Brand image
You last purchased this on
 
Amerock

7 in. Center-to-Center Pull in Satin Nickel (Pack of 10)

  • Fast #
  • Part #A10BX1178G10
  • Item #7928468
  • Manufacturer Part #10BX1178G10
5 out of 5 Customer Rating
7 in. Center-to-Center Pull (Pack of 10)

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 7 in (178 mm) Center-to-Center Pull
  • Finished in Satin Nickel
  • 10 Pack
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
7 in
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-3/8 in
Diameter - Base:
3/8 in
Hardware Type:
Bar Pull
Height:
1-3/8 in
Length:
9-3/8 in
Material:
Zinc
Package Quantity:
Pack of 10
Shape:
Bar
Style:
Contemporary
Width:
1/2 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com