This product requires certification to purchase.

3 in. Center-to-Center Pull in Stainless Steel

You last purchased this on
 
Amerock

3 in. Center-to-Center Pull in Stainless Steel

  • Fast #
  • Part #ABP19010SS
  • Item #4887919
  • Manufacturer Part #BP19010SS
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

3 in. Center-to-Center Pull in Stainless Steel

  • Fast #
  • Part #ABP19010SS
  • Item #4887919
  • Manufacturer Part #BP19010SS
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3 in (76 mm) Center-to-Center Pull
  • Finished in Stainless Steel
  • Intricate solid metal construction for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3 in
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-3/8 in
Diameter - Base:
3/8 in
Hardware Type:
Bar Pull
Height:
1-3/8 in
Length:
5-3/8 in
Material:
Stainless Steel
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
Width:
1/2 in