3 or 3 -3/4 in. Center-to-Center Cup Pull in Champagne Bronze
Appoint 3 or 3 -3/4 in. Center-to-Center Cup Pull in Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- 3 in & 3-3/4 in (76mm & 96 mm) Center-to-Center Cup Pull
- Finished in Champagne Bronze
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. and #8-32 x 1-1/2 in. Truss Head Machine Screws
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3 in
- Collection:
- Appoint
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 15/16 in
- Diameter - Base:
- 4-7/8 in
- Hardware Type:
- Cup Pull
- Height:
- 15/16 in
- Length:
- 4-7/8 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Cup
- Style:
- Traditional
- Width:
- 1-1/2 in