1-3/16 in. Knob in Polished Chrome
Blackrock 1-3/16 in. Knob in Polished Chrome
Frequently Purchased Together
Product Details
- Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Blackrock
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/16 in
- Diameter:
- 1-3/16 in
- Diameter - Base:
- 5/8 in
- Handle Material:
- Zinc
- Hardware Included:
- Yes
- Hardware Type:
- Knob
- Height:
- 1-1/16 in
- Length:
- 1-3/16 in
- Material:
- Zinc
- NSF Certified:
- No
- Origin:
- Global
- Package Quantity:
- Pack of 1
- Projection:
- 1-1/16 in
- Shape:
- Square
- Size:
- 1-3/16 inch (30mm) Length
- Style:
- Contemporary
- UL Listed:
- No
- Weight:
- 0.17 lb
- Width:
- 1-3/16 in
- cUPC Certified:
- No