5-1/16 in. Center-to-Center Pull in Black Bronze
Blackrock 5-1/16 in. Center-to-Center Pull in Black Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 5-1/16 in (128 mm) Center-to-Center Pull
- Finished in Black Bronze
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Blackrock
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Bronze
- Depth:
- 1-3/16 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Pull
- Height:
- 1-3/16 in
- Length:
- 5-7/8 in
- Material:
- Zinc
- Shape:
- Arch
- Style:
- Transitional
- Width:
- 1/2 in