This product requires certification to purchase.

1-1/4 in. Brass Knob in Satin Nickel

You last purchased this on
 
Amerock

Brass Classics 1-1/4 in. Brass Knob in Satin Nickel

  • Fast #
  • Part #ABP1950G10
  • Item #7007615
  • Manufacturer Part #BP1950G10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Brass Classics 1-1/4 in. Brass Knob in Satin Nickel

  • Fast #
  • Part #ABP1950G10
  • Item #7007615
  • Manufacturer Part #BP1950G10
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 10 CA: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1-1/4 in (32 mm) Diameter Knob
  • Finished in Satin Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
  • Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship
  • Requires Certification

Specifications

Collection:
Brass Classics
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Hardware Type:
Knob
Length:
1-1/4 in
Material:
Brass
Shape:
Round
Style:
Traditional