This product requires certification to purchase.

1 in. Knob in Antique Silver

You last purchased this on
 
Amerock

Candler 1 in. Knob in Antique Silver

  • Fast #
  • Part #ABP29340AS
  • Item #7257749
  • Manufacturer Part #BP29340AS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Candler 1 in. Knob in Antique Silver

  • Fast #
  • Part #ABP29340AS
  • Item #7257749
  • Manufacturer Part #BP29340AS
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1-1/4 in (32 mm) Length Knob
  • Finished in Antique Silver
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Candler
Color Finish Category:
Silver Tones
Color Finish Name:
Antique Silver
Depth:
1-1/8 in
Diameter - Base:
1 in
Hardware Type:
Knob
Height:
1-1/8 in
Length:
1-1/4 in
Material:
Zinc
Shape:
Rectangle
Style:
Transitional
Width:
1 in