This product requires certification to purchase.

2-1/2 in. Knob in Marble Black/Golden Champagne

You last purchased this on
 
Amerock

Carrione 2-1/2 in. Knob in Marble Black/Golden Champagne

  • Fast #
  • Part #ABP36647MBKBBZ
  • Item #8205306
  • Manufacturer Part #BP36647MBKBBZ
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Carrione 2-1/2 in. Knob in Marble Black/Golden Champagne

  • Fast #
  • Part #ABP36647MBKBBZ
  • Item #8205306
  • Manufacturer Part #BP36647MBKBBZ
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Marble Black, Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2-1/2 in (64 mm) Length Knob
  • Finished in Marble Black/Golden Champagne
  • Each piece features unique veining to give the appearance of handcrafted natural marble
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Carrione
Color Finish Category:
Blacks
Color Finish Name:
Marble Black, Golden Champagne
Depth:
1-9/16 in
Diameter - Base:
9/16 in
Hardware Type:
Knob
Height:
1-9/16 in
Length:
2-1/2 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
Width:
9/16 in