This product requires certification to purchase.

5-1/16 in. Center-to-Center Pull in Champagne Bronze

You last purchased this on
 
Amerock

Davenport 5-1/16 in. Center-to-Center Pull in Champagne Bronze

  • Fast #
  • Part #ABP36606CZ
  • Item #9630901
  • Manufacturer Part #BP36606CZ
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Davenport 5-1/16 in. Center-to-Center Pull in Champagne Bronze

  • Fast #
  • Part #ABP36606CZ
  • Item #9630901
  • Manufacturer Part #BP36606CZ
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Davenport
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-3/8 in
Diameter - Base:
1/2 in
Hardware Type:
Pull
Height:
1-3/8 in
Length:
6-1/2 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Transitional
Width:
7/16 in