This product requires certification to purchase.

3-3/4 in. Center-to-Center Pull in Polished Nickel/Golden Champagne

You last purchased this on
 
Amerock

Esquire 3-3/4 in. Center-to-Center Pull in Polished Nickel/Golden Champagne

  • Fast #
  • Part #ABP36557PNBBZ
  • Item #8205259
  • Manufacturer Part #BP36557PNBBZ
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Esquire 3-3/4 in. Center-to-Center Pull in Polished Nickel/Golden Champagne

  • Fast #
  • Part #ABP36557PNBBZ
  • Item #8205259
  • Manufacturer Part #BP36557PNBBZ
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel, Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3 in & 3-3/4 in (76mm & 96 mm) Center-to-Center Pull
  • Finished in Polished Nickel/Golden Champagne
  • Dual sets of mounting holes support installation at 3 in. or 3-3/4 in.
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3-3/4 in
Collection:
Esquire
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel, Golden Champagne
Depth:
1-1/2 in
Diameter - Base:
11/16 in
Hardware Type:
Pull
Height:
1-1/2 in
Length:
4-5/8 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
Width:
5/8 in