5/8 in. Knob in Satin Nickel/Oil-Rubbed Bronze
Esquire 5/8 in. Knob in Satin Nickel/Oil-Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- 2-5/8 in (67 mm) Length Knob
- Finished in Satin Nickel/Oil-Rubbed Bronze
- Amerock Exclusive Design
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Esquire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel/Oil Rubbed Bronze
- Depth:
- 1-1/2 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Knob
- Height:
- 1-1/2 in
- Length:
- 2-5/8 in
- Material:
- Zinc, Stainless Steel
- Shape:
- Bar
- Style:
- Contemporary
- Width:
- 5/8 in