This product requires certification to purchase.

7-9/16 in. Center-to-Center Pull in Satin Nickel

You last purchased this on
 
Amerock

Factor 7-9/16 in. Center-to-Center Pull in Satin Nickel

  • Fast #
  • Part #ABP36783G10
  • Item #8525718
  • Manufacturer Part #BP36783G10
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Factor 7-9/16 in. Center-to-Center Pull in Satin Nickel

  • Fast #
  • Part #ABP36783G10
  • Item #8525718
  • Manufacturer Part #BP36783G10
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 7-9/16 in (192 mm) Center-to-Center Pull
  • Finished in Satin Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
7-9/16 in
Collection:
Factor
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-3/16 in
Diameter - Base:
9/16 in
Hardware Type:
Pull
Height:
1-3/16 in
Length:
8-1/8 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Contemporary
Width:
5/16 in