This product requires certification to purchase.

1-1/16 in. Hinge in Flat Black

You last purchased this on
 
Amerock

Functional Hardware 1-1/16 in. Hinge in Flat Black

  • Fast #
  • Part #ABPR3428FB
  • Item #7793337
  • Manufacturer Part #BPR3428FB
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Functional Hardware 1-1/16 in. Hinge in Flat Black

  • Fast #
  • Part #ABPR3428FB
  • Item #7793337
  • Manufacturer Part #BPR3428FB
3.6 out of 5 Customer Rating

X Points
per PACK
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3/8 in (10 mm) Inset Hinge
  • Finished in Flat Black
  • 2 Pack
  • Includes mounting hardware: (Size(s):#6 Oval Head Screw x 5/8in)
  • Uncompromised quality at an unbeatable price
  • Requires Certification

Specifications

Collection:
Functional Hardware
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Length:
2-3/4 in
Package Quantity:
Pack of 2
Width:
2 in