This product requires certification to purchase.

5-1/16 in. Center-to-Center Pull in Clear/Polished Nickel

You last purchased this on
 
Amerock

Glacio 5-1/16 in. Center-to-Center Pull in Clear/Polished Nickel

  • Fast #
  • Part #ABP36655CPN
  • Item #7753971
  • Manufacturer Part #BP36655CPN
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Glacio 5-1/16 in. Center-to-Center Pull in Clear/Polished Nickel

  • Fast #
  • Part #ABP36655CPN
  • Item #7753971
  • Manufacturer Part #BP36655CPN
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Clear/Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5-1/16 in (128 mm) Center-to-Center Pull
  • Finished in Clear/Polished Nickel
  • Hand polished tempered glass construction for superior clarity
  • Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Glacio
Color Finish Category:
Nickel Tones
Color Finish Name:
Clear/Polished Nickel
Depth:
1-1/2 in
Diameter - Base:
5/8 in
Hardware Type:
Pull
Height:
1-1/2 in
Length:
6-5/8 in
Material:
Zinc, Glass
Shape:
Bar
Style:
Contemporary
Width:
9/16 in