This product requires certification to purchase.

18 in. Center-to-Center Appliance Pull in Dark Oiled Bronze

You last purchased this on
 
Amerock

Highland Ridge 18 in. Center-to-Center Appliance Pull in Dark Oiled Bronze

  • Fast #
  • Part #ABP55324DOB
  • Item #7257279
  • Manufacturer Part #BP55324DOB
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Highland Ridge 18 in. Center-to-Center Appliance Pull in Dark Oiled Bronze

  • Fast #
  • Part #ABP55324DOB
  • Item #7257279
  • Manufacturer Part #BP55324DOB
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Dark Oiled Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 18 in (457 mm) Center-to-Center Appliance Pull
  • Finished in Dark Oiled Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #10-24 x 3/4 in., #10-24 x 1 in., #10-24 x 1-1/4 in., #10-24 x 1-1/2 in. and #10-24 x 1-3/4 in. Phillips Head Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Highland Ridge
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Oiled Bronze
Depth:
1-15/16 in
Diameter - Base:
2-3/8 in
Hardware Type:
Appliance Pull
Height:
1-15/16 in
Length:
20-7/8 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Transitional
Width:
1-1/16 in