This product requires certification to purchase.

Robe Hook in Oil Rubbed Bronze

You last purchased this on
 
Amerock

Highland Ridge Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #ABH36010ORB
  • Item #9630778
  • Manufacturer Part #BH36010ORB
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Highland Ridge Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #ABH36010ORB
  • Item #9630778
  • Manufacturer Part #BH36010ORB
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Versatile transitional style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Highland Ridge collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Highland Ridge collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-5/8 in
Base Plate Width:
1-3/4 in
Collection:
Highland Ridge
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
2-1/2 in
Length:
2-1/8 in
Material:
Zinc
Number of Hooks:
1
Width:
7/8 in