2-1/2 in. Knob in Golden Champagne/Black Chrome
London 2-1/2 in. Knob in Golden Champagne/Black Chrome
Frequently Purchased Together
Product Details
Product Details
- 2-1/2 in (64 mm) Length Knob
- Finished in Golden Champagne/Black Chrome
- Amerock exclusive design
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- London
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne, Black Chrome
- Depth:
- 1-9/16 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Knob
- Height:
- 1-9/16 in
- Length:
- 2-1/2 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- Width:
- 9/16 in