This product requires certification to purchase.

5-1/16 in. Center-to-Center Pull in Satin Nickel/Polished Chrome

You last purchased this on
 
Amerock

London 5-1/16 in. Center-to-Center Pull in Satin Nickel/Polished Chrome

  • Fast #
  • Part #ABP36649G1026
  • Item #8205230
  • Manufacturer Part #BP36649G1026
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

London 5-1/16 in. Center-to-Center Pull in Satin Nickel/Polished Chrome

  • Fast #
  • Part #ABP36649G1026
  • Item #8205230
  • Manufacturer Part #BP36649G1026
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel, Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5-1/16 in (128 mm) Center-to-Center Pull
  • Finished in Satin Nickel/Polished Chrome
  • Amerock exclusive design
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
5-1/16 in
Collection:
London
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel, Polished Chrome
Depth:
1-9/16 in
Diameter - Base:
9/16 in
Hardware Type:
Pull
Height:
1-9/16 in
Length:
7-1/2 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
Width:
9/16 in