This product requires certification to purchase.

6-5/16 in. Center-to-Center Pull in Black Bronze/Satin Nickel

You last purchased this on
 
Amerock

London 6-5/16 in. Center-to-Center Pull in Black Bronze/Satin Nickel

  • Fast #
  • Part #ABP36650BBRG10
  • Item #8205269
  • Manufacturer Part #BP36650BBRG10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

London 6-5/16 in. Center-to-Center Pull in Black Bronze/Satin Nickel

  • Fast #
  • Part #ABP36650BBRG10
  • Item #8205269
  • Manufacturer Part #BP36650BBRG10
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Bronze, Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 6-5/16 in (160 mm) Center-to-Center Pull
  • Finished in Black Bronze/Satin Nickel
  • Amerock exclusive design
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
6-5/16 in
Collection:
London
Color Finish Category:
Blacks
Color Finish Name:
Black Bronze, Satin Nickel
Depth:
1-9/16 in
Diameter - Base:
9/16 in
Hardware Type:
Pull
Height:
1-9/16 in
Length:
8-3/4 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
Width:
9/16 in