This product requires certification to purchase.

6-5/16 in. Center-to-Center Pull in Polished Nickel/Black Bronze

You last purchased this on
 
Amerock

London 6-5/16 in. Center-to-Center Pull in Polished Nickel/Black Bronze

  • Fast #
  • Part #ABP36650PNBBR
  • Item #8205298
  • Manufacturer Part #BP36650PNBBR
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

London 6-5/16 in. Center-to-Center Pull in Polished Nickel/Black Bronze

  • Fast #
  • Part #ABP36650PNBBR
  • Item #8205298
  • Manufacturer Part #BP36650PNBBR
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel, Black Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
6-5/16 in
Collection:
London
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel, Black Bronze
Depth:
1-9/16 in
Diameter - Base:
9/16 in
Hardware Type:
Pull
Height:
1-9/16 in
Length:
8-3/4 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
Width:
9/16 in