Manor 3 in (76 mm) Center-to-Center Oil-Rubbed Bronze Cabinet Pull
Manor Manor 3 in (76 mm) Center-to-Center Oil-Rubbed Bronze Cabinet Pull
Product Details
Product Details
- 3 in (76 mm) Center-to-Center Pull
- Finished in Oil Rubbed Bronze
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
- Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship
Specifications
- ADA Compliant:
- No
- Collection:
- Manor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 15/16 in
- Length:
- 4-7/16 in
- Material:
- Zinc
- Width:
- 1 in