This product requires certification to purchase.

Square Knob in Oil Rubbed Bronze

You last purchased this on
 
Amerock

Manor Square Knob in Oil Rubbed Bronze

  • Fast #
  • Part #ABP26117ORB
  • Item #4630402
  • Manufacturer Part #BP26117ORB
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Manor Square Knob in Oil Rubbed Bronze

  • Fast #
  • Part #ABP26117ORB
  • Item #4630402
  • Manufacturer Part #BP26117ORB
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1-1/16 in (27 mm) Length Knob
  • Finished in Oil Rubbed Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
  • Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship
  • Requires Certification

Specifications

Collection:
Manor
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Hardware Type:
Knob
Length:
1-1/16 in
Material:
Zinc
Package Quantity:
1
Shape:
Rectangular
Style:
Traditional