1-3/8 in. Knob in Matte Black/Satin Nickel
Mergence 1-3/8 in. Knob in Matte Black/Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- 1-3/8 in (35 mm) Diameter Knob
- Finished in Matte Black/Satin Nickel
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Mergence
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Black/Satin Nickel
- Depth:
- 1 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Knob
- Height:
- 1 in
- Length:
- 1-3/8 in
- Material:
- Zinc
- Shape:
- Round
- Style:
- Contemporary
- Width:
- 1-3/8 in