1-3/16 in. Square Knob in Matte Black
Monument 1-3/16 in. Square Knob in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 200-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1-3/16 in (30 mm) Length Knob
- Finished in Matte Black
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Monument
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Knob
- Height:
- 1 in
- Length:
- 1-3/16 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Square
- Style:
- Contemporary
- Width:
- 1-3/16 in