This product requires certification to purchase.

1-3/16 in. Square Knob in Oil Rubbed Bronze

You last purchased this on
 
Amerock

Monument 1-3/16 in. Square Knob in Oil Rubbed Bronze

  • Fast #
  • Part #ABP36905ORB
  • Item #8525877
  • Manufacturer Part #BP36905ORB
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Monument 1-3/16 in. Square Knob in Oil Rubbed Bronze

  • Fast #
  • Part #ABP36905ORB
  • Item #8525877
  • Manufacturer Part #BP36905ORB
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1-3/16 in (30 mm) Length Knob
  • Finished in Oil Rubbed Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Monument
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1 in
Diameter - Base:
1/2 in
Hardware Type:
Knob
Height:
1 in
Length:
1-3/16 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Square
Style:
Contemporary
Width:
1-3/16 in