This product requires certification to purchase.

24 in. Towel Bar in Oil Rubbed Bronze

You last purchased this on
 
Amerock

Monument 24 in. Towel Bar in Oil Rubbed Bronze

Brand image
You last purchased this on
 
Amerock

Monument 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #ABH36084ORB
  • Item #9631108
  • Manufacturer Part #BH36084ORB
4.5 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sleek contemporary style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Monument collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Monument collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
7/8 in
Base Plate Width:
7/8 in
Collection:
Monument
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Hardware Included:
Yes
Height:
2-3/4 in
Length:
24 in
Material:
Zinc, Stainless Steel
Number of Bars:
1
Width:
7/16 in



Call for Pricing
Call for Pricing