This product requires certification to purchase.

1 Receptacle Wall Plate in Golden Champagne

Amerock

Mulholland™ 1 Receptacle Wall Plate in Golden Champagne

  • Fast #
  • Part #ABP36522BBZ
  • Item #7753978
  • Manufacturer Part #BP36522BBZ
4.3 out of 5 Customer Rating
Brand image
Amerock

Mulholland™ 1 Receptacle Wall Plate in Golden Champagne

  • Fast #
  • Part #ABP36522BBZ
  • Item #7753978
  • Manufacturer Part #BP36522BBZ
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1 Receptacle Wall Plate
  • Finished in Golden Champagne
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: (Size(s):#6-32 x 20mm Slotted Oval Head Screw Countersunk Head)
  • Coordinates perfectly with matching Amerock cabinet hardware finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Mulholland™
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Height:
1/4 in
Length:
3-3/16 in
Material:
Zinc
Number Of Gangs:
1
UPC:
026634231993
Width:
4-15/16 in