1-3/8 in. Knob in Golden Champagne/Frosted
Oberon 1-3/8 in. Knob in Golden Champagne/Frosted
Frequently Purchased Together
Product Details
Product Details
- 1-3/8 in (35 mm) Diameter Knob
- Finished in Golden Champagne/Frosted
- Amerock Exclusive Design
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Oberon
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne/Frosted
- Depth:
- 1-3/16 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Knob
- Height:
- 1-3/16 in
- Length:
- 1-3/8 in
- Material:
- Zinc, Plastic
- Shape:
- Round
- Style:
- Contemporary
- Width:
- 1-3/8 in