This product requires certification to purchase.

6-5/16 in. Center-to-Center Pull in Satin Nickel

You last purchased this on
 
Amerock

Premise 6-5/16 in. Center-to-Center Pull in Satin Nickel

  • Fast #
  • Part #ABP36846G10
  • Item #8525727
  • Manufacturer Part #BP36846G10
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Premise 6-5/16 in. Center-to-Center Pull in Satin Nickel

  • Fast #
  • Part #ABP36846G10
  • Item #8525727
  • Manufacturer Part #BP36846G10
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6-5/16 in (160 mm) Center-to-Center Pull
  • Finished in Satin Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: M4 x 1 in. Truss Head Machine Screw & M4 x 1-9/16 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
6-5/16 in
Collection:
Premise
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
15/16 in
Diameter - Base:
1/2 in
Hardware Type:
Pull
Height:
15/16 in
Length:
6-13/16 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Contemporary
Width:
9/16 in