This product requires certification to purchase.

1-1/4 in. Knob in Matte Black

You last purchased this on
 
Amerock

Radius 1-1/4 in. Knob in Matte Black

  • Fast #
  • Part #ABP36864FB
  • Item #8525800
  • Manufacturer Part #BP36864FB
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Radius 1-1/4 in. Knob in Matte Black

  • Fast #
  • Part #ABP36864FB
  • Item #8525800
  • Manufacturer Part #BP36864FB
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1-1/4 in (32 mm) Diameter Knob
  • Finished in Matte Black
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Radius
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-1/16 in
Diameter - Base:
3/4 in
Hardware Type:
Knob
Height:
1-1/16 in
Length:
1-1/4 in
Material:
Stainless Steel
Package Quantity:
Pack of 1
Shape:
Round
Style:
Contemporary
Width:
1-1/4 in