This product requires certification to purchase.

3 in. Center-to-Center Cup Pull in Oil Rubbed Bronze

You last purchased this on
 
Amerock

Ravino 3 in. Center-to-Center Cup Pull in Oil Rubbed Bronze

  • Fast #
  • Part #A10PK22094ORB
  • Item #7793322
  • Manufacturer Part #10PK22094ORB
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Ravino 3 in. Center-to-Center Cup Pull in Oil Rubbed Bronze

  • Fast #
  • Part #A10PK22094ORB
  • Item #7793322
  • Manufacturer Part #10PK22094ORB
4 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • 3 in (76 mm) Center-to-Center Cup Pull
  • Finished in Oil Rubbed Bronze
  • 10 Pack
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Ravino
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1-1/8 in
Diameter - Base:
3-11/16 in
Hardware Type:
Cup Pull
Height:
1-1/8 in
Length:
3-11/16 in
Material:
Zinc
Package Quantity:
Pack of 10
Shape:
Cup
Style:
Transitional
Width:
1-1/4 in