1-1/4 in. Knob in Gunmetal
Revitalize 1-1/4 in. Knob in Gunmetal
Frequently Purchased Together
Product Details
Product Details
- 1-1/4 in (32 mm) Diameter Knob
- Finished in Gunmetal
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Revitalize
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 1-3/16 in
- Diameter - Base:
- 1-1/16 in
- Hardware Type:
- Knob
- Height:
- 1-3/16 in
- Length:
- 1-1/4 in
- Material:
- Zinc
- Shape:
- Round
- Style:
- Traditional
- Width:
- 1-1/4 in