Wall Mount Toilet Tissue Holder in Matte Black
Revitalize Wall Mount Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Accommodates most common toilet paper roll sizes--including mega rolls
- Coordinates seamlessly with styles and finishes from major faucet brands
- Pair with matching cabinet knobs and pulls from the Amerock Revitalize collection for an effortless designer hardware look
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete the look with matching bath accessories from the Revitalize collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-7/8 in
- Collection:
- Revitalize
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Height:
- 3-1/16 in
- Length:
- 7-7/8 in
- Material:
- Zinc, Stainless Steel
- Mount Type:
- Wall
- Pivoting:
- No
- UPC:
- 026634310209
- Width:
- 3/4 in