This product requires certification to purchase.

1-1/4 in. Knob in Golden Champagne

You last purchased this on
 
Amerock

Riva 1-1/4 in. Knob in Golden Champagne

  • Fast #
  • Part #ABP55362BBZ
  • Item #8205304
  • Manufacturer Part #BP55362BBZ
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Riva 1-1/4 in. Knob in Golden Champagne

  • Fast #
  • Part #ABP55362BBZ
  • Item #8205304
  • Manufacturer Part #BP55362BBZ
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1-1/4 in (32 mm) Diameter Knob
  • Finished in Golden Champagne
  • Amerock exclusive design
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Riva
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-1/16 in
Diameter - Base:
7/16 in
Hardware Type:
Knob
Height:
1-1/16 in
Length:
1-1/4 in
Material:
Zinc
Shape:
Round
Style:
Contemporary
Width:
1-1/4 in