3 in. Center-to-Center Cabinet Pull in Champagne Bronze
Riva 3 in. Center-to-Center Cabinet Pull in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of high quality materials for lasting durability
- Coordinates with other items from the Riva collection
- 8-32 x 1 and 8-32 x 1-1/2 screw(s) included for easy installation
- Covered by a limited lifetime warranty
- Includes 1 pull
Specifications
- Center to Center:
- 3 in
- Collection:
- Riva
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-1/8 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-1/8 in
- Length:
- 3-5/8 in
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634317062
- Width:
- 7/16 in