3 in. Center-to-Center Pull in Matte Black
Riva 3 in. Center-to-Center Pull in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 3 in (76 mm) Center-to-Center Pull
- Finished in Matte Black
- Amerock exclusive design
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Riva
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/8 in
- Height:
- 1-1/8 in
- Length:
- 3-5/8 in
- Material:
- Zinc
- Width:
- 7/16 in