This product requires certification to purchase.

6-5/16 in. Center-to-Center Pull in Polished Chrome

You last purchased this on
 
Amerock

Riva 6-5/16 in. Center-to-Center Pull in Polished Chrome

  • Fast #
  • Part #ABP5536826
  • Item #8205309
  • Manufacturer Part #BP5536826
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Riva 6-5/16 in. Center-to-Center Pull in Polished Chrome

  • Fast #
  • Part #ABP5536826
  • Item #8205309
  • Manufacturer Part #BP5536826
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 6-5/16 in (160 mm) Center-to-Center Pull
  • Finished in Polished Chrome
  • Amerock exclusive design
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Riva
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-1/4 in
Height:
1-1/4 in
Length:
7 in
Material:
Zinc
Width:
7/16 in