SGL MED COAT & HAT HOOK SN
SGL MED COAT & HAT HOOK SN
Frequently Purchased Together
Product Details
Product Details
- Medium Coat, Robe & Hat Individual Hook
- Finished in Satin Nickel
- Ideal for coats, hats, purses or backpacks
- Includes mounting hardware: (Size(s):#8 Oval Head Screw x 1 1/8in)
- Coordinates perfectly with matching Amerock cabinet hardware finishes
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Length:
- 3-5/16 in
- Material:
- Zinc
- Number of Hooks:
- 1
- Projection:
- 2-5/16 in
- Style:
- Traditional
- Width:
- 13/16 in