Single Robe Hook in Satin Nickel
Single Robe Hook in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Pilltop Coat, Robe & Hat Individual Hook
- Finished in Satin Nickel
- Ideal for coats, hats, purses or backpacks
- Includes mounting hardware: (Size(s):#8 Oval Head Screw x 1 1/8in)
- Coordinates perfectly with matching Amerock cabinet hardware finishes
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- GSA Approved:
- No
- Height:
- 3-5/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Material:
- Zinc
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 3-5/16 in
- Width:
- 1-7/16 in