5/8 in. Knob in Black Bronze
St. Vincent 5/8 in. Knob in Black Bronze
Frequently Purchased Together
Product Details
Product Details
- 2-1/2 in (64 mm) Length Knob
- Finished in Black Bronze
- Amerock Exclusive Design
- Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- St. Vincent
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Bronze
- Depth:
- 1-7/16 in
- Hardware Type:
- Knob
- Height:
- 1-7/16 in
- Length:
- 2-1/2 in
- Material:
- Zinc
- Shape:
- Bar
- Style:
- Contemporary
- Width:
- 5/8 in