This product requires certification to purchase.

5/8 in. Knob in Golden Champagne

You last purchased this on
 
Amerock

St. Vincent 5/8 in. Knob in Golden Champagne

  • Fast #
  • Part #ABP36642BBZ
  • Item #7753066
  • Manufacturer Part #BP36642BBZ
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

St. Vincent 5/8 in. Knob in Golden Champagne

  • Fast #
  • Part #ABP36642BBZ
  • Item #7753066
  • Manufacturer Part #BP36642BBZ
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • 2-1/2 in (64 mm) Length Knob
  • Finished in Golden Champagne
  • Amerock Exclusive Design
  • Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
St. Vincent
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-7/16 in
Diameter - Base:
1/2 in
Hardware Type:
Knob
Height:
1-7/16 in
Length:
2-1/2 in
Material:
Zinc
Shape:
Bar
Style:
Contemporary
Width:
5/8 in