Closed Towel Ring in Oil Rubbed Bronze
St. Vincent Closed Towel Ring in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Unique faceted design adds a high-end luxury upgrade to any bath
- Coordinates seamlessly with styles and finishes from major faucet brands
- Pair with matching cabinet knobs and pulls from the Amerock St. Vincent collection for an effortless designer hardware look
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete the look with matching bath accessories from the St. Vincent collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 1-9/16 in
- Collection:
- St. Vincent
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 5-1/2 in
- Hardware Included:
- Yes
- Height:
- 2-7/8 in
- Length:
- 6-11/16 in
- Material:
- Zinc, Stainless Steel
- Ring Type:
- Closed
- Width:
- 5-1/2 in