This product requires certification to purchase.

24 in. Towel Bar in Matte Black

You last purchased this on
 
Amerock

Stature 24 in. Towel Bar in Matte Black

Brand image
You last purchased this on
 
Amerock

Stature 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #ABH36094MB
  • Item #9631151
  • Manufacturer Part #BH36094MB
5 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Versatile transitional style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Stature collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Stature collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
Collection:
Stature
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Hardware Included:
Yes
Height:
2-15/16 in
Length:
24 in
Material:
Zinc, Stainless Steel
Number of Bars:
1
Width:
9/16 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com