This product requires certification to purchase.

2 in. Cabinet Knob in Polished Chrome

Amerock

Status 2 in. Cabinet Knob in Polished Chrome

  • Fast #
  • Part #ABP3683626
  • Item #8526030
  • Manufacturer Part #BP3683626
3.1 out of 5 Customer Rating
Brand image
Amerock

Status 2 in. Cabinet Knob in Polished Chrome

  • Fast #
  • Part #ABP3683626
  • Item #8526030
  • Manufacturer Part #BP3683626
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2 in (51 mm) Length Knob
  • Finished in Polished Chrome
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Status
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-1/16 in
Diameter - Base:
5/8 in
Hardware Type:
Cabinet Knob
Height:
1-1/16 in
Length:
2 in
Material:
Aluminum
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634290716
Width:
9/16 in