3-3/4 in. Center-to-Center Pull in Champagne Bronze
Surpass 3-3/4 in. Center-to-Center Pull in Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- 3-3/4 in (96 mm) Center-to-Center Pull
- Finished in Champagne Bronze
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Surpass collection
Specifications
- Collection:
- Surpass
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-3/16 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Pull
- Height:
- 1-3/16 in
- Length:
- 4-9/16 in
- Material:
- Zinc
- Shape:
- Arch
- Style:
- Transitional
- Width:
- 7/16 in