This product requires certification to purchase.

5-1/16 in. Center-to-Center Pull in Champagne Bronze

You last purchased this on
 
Amerock

Surpass 5-1/16 in. Center-to-Center Pull in Champagne Bronze

  • Fast #
  • Part #ABP36895CZ
  • Item #8525939
  • Manufacturer Part #BP36895CZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Surpass 5-1/16 in. Center-to-Center Pull in Champagne Bronze

  • Fast #
  • Part #ABP36895CZ
  • Item #8525939
  • Manufacturer Part #BP36895CZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5-1/16 in (128 mm) Center-to-Center Pull
  • Finished in Champagne Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Surpass collection
  • Requires Certification

Specifications

Collection:
Surpass
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-3/16 in
Diameter - Base:
3/4 in
Hardware Type:
Pull
Height:
1-3/16 in
Length:
5-13/16 in
Material:
Zinc
Shape:
Arch
Style:
Transitional
Width:
7/16 in